Factory assembled pendant station. Ergonomically and aesthetically designed housings reduces operator fatigue.¿ Sturdy, shock and impact resistant fibre glass polyester resin reinforced housing. Rubber boots cover momentary operator heads to prevent entry of foreign matter. EEMAC 4, IP65 dust and oil tight enclosure. 10 A 150 VAC rated contact blocks.

SIEMENS CANADA DST3SP1 10Amp 150V Siemens Pendant Station 3-Units, Single Speed, Polyester
Description
Specifications
Brand Name | Siemens | Item Name | Pendant Station |
Type | Multi-Button, 3-Unit | Contact Rating | 10 A at 150 VAC |
Number of Speeds | 1 | Enclosure Type | EEMAC 4 |
Dimensions | 90 mm W x 430 mm H | Material | Polyester |
Series/Model | DST | Degree of Protection | IP65 |
Temperature Rating | -40 to 150 °C | Number of Holes | 3 |
Standards | CSA Certified |
Packages
1 - UNIT - 1 |