SIEMENS HT66A VBII Fuse Adapter Kit Class T
Description
SIEMENS LOW VOLTAGE VBII HEAVY DUTY SAFETY SWITCH ACCESSORY. CLASS T FUSE KIT RATED 600V 600A. SERIES A.
Specifications
Brand Name | Siemens | Sub Brand | VBII |
Item Name | Fuse Adapter Kit | Specifications | 600 VAC, 600 A |
Type | Class T | For Use With | HF366NA Heavy Duty Safety Switch |
Standards | UL98 | Application | ENCLOSEDSWITCHACCESSORY-FITTING |
UPC | 804766155437 |
Packages
1 - UNIT - 1 |