PULS LP UB10.242 22.5-30VDC Input 22.25V Output 15Amp Puls DIN Rail Mount UPS Power Supply
Description
U-series uninterruptible power supply controller with quick-connect spring-clamp terminals. It is compact and easy to install. Longest buffer time in class. Easy battery access. Stable output voltage in buffer mode. Superior battery management for longest battery life. Temperature compensated battery charging. Comprehensive diagnostics and monitoring functions. Replace battery signal included. Electronically overload and short circuit protected. 50% power reserves. Selectable buffer time limiter. Suitable for 17 and 130 Ah between battery sizes.
Specifications
Brand Name | Puls | Sub Brand | Dimension |
Item Name | Uninterruptible Power Supply | Type | DIN-Rail UPS |
Power Rating | 240 W | Voltage Rating | 24 VDC Input, 24 V Output |
Connection Type | Spring-Cage | Battery Type | 17 - 130 Ah VRLA |
Mounting Type | DIN Rail | Amperage Rating | 10 A |
Phase | 1 | Efficiency (%) | 0.978 |
Protection Type | Reverse Polarity | Degree of Protection | IP20 |
Temperature Rating | -25 to 50 °C | Dimensions | 49 mm W x 117 mm D X 124 mm H |
Standards | UL Listed, CE Marked | Application | Industrial / Process Control |
UPC | 875404001515 |
Packages
1 - UNIT - 1 |