PANDUIT PUP6004WH-W 23AWG TX6000 Plenum Enhanced Category 6 U/UTP Copper Cable, White
Description
Copper cable, enhanced category 6 U/UTP, plenum (CMP), 4-pair, conductors are 23 AWG construction with FEP insulation. Conductors are twisted in pairs, separated by an integrated pair divider, and protected by a low smoke, flame-retardant PVC jacket. Packaged in an easy-payout carton, white.
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Category 6 Cable | Type | UTP, Enhanced |
Wire Gauge Size | 23 AWG | Voltage Rating | 8.63 V |
Conductor Material | Copper | Length | 1000 ft |
Insulation Material | Fluorinated Ethylene Propylene | Jacket Material | PVC |
Jacket Color | White | Number of Conductors | 4 |
Outside Diameter | 5.7 mm | Resistance | Flame Retardant |
Temperature Rating | -20 to 60 °C | Weight | 30 lb/1000 ft |
Standards | ANSI/TIA-568-C.2 Category 6, ISO 11801 Class E, Plenum NFPA 262 and CSA FT-6, Riser UL1666 and CSA FT-4 and Meets IEEE 802.3af and IEEE 802.3at, CMP | Application | For Indoor Use |
UPC | 074983669110 |
Packages
1 - UNIT - 1 | 305 - UNIT - (305) |