Abbotsford
dahn45ef63

DAHUA N45EF63 3.6mm 4MP PRO Series ePoE Night Color Network Bullet Camera, White

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:N45EF63

Description

The Dahua 4 MP Night Color ePoE camera offers Analytics+ functions at the edge – performing complex real-time perimeter protection surveillance. The Dahua Analytics+ algorithms significantly improve accuracy and reliability as compared to standard intelligent features. The camera is ideal for a host of diverse applications —Night Color and True Wide Dynamic Range allow the camera to operate in any lighting condition and the IP67 rating makes the camera suitable for the harshest environments.PRODUCT FEATURES:- 1/1.8-in. 4 MP Progressive-scan CMOS Sensor - Triple-stream Encoding - Smart H.265+ and Smart H.264+ Dual Codec - 4 MP (2688 x 1520) at 30 fps, 3.6 mm Fixed Lens - Enhanced Power and Data Transmission Distances (ePoE) - Night Color Technology for Color Images in near-dark Applications - Analytics+ Functions — Perimeter Protection and People Counting - True Wide Dynamic Range (120 dB) - IP67 Ingress Protection - Intelligent Video System

Specifications

Brand Name Dahua Item Name Bullet Network Camera
Type ePoE, Night Color Camera Resolution 4 MP (2688 x 1520), 2560 x 1440, 2304 x 1296, 1080p (1920 x 1080), 1.3 MP (1280 x 960), 720p (1280 x 720), D1 (704 x 480), VGA (640 x 480), CIF (352 x 240)
Camera Voltage 12 VDC Focal Length 3.6 mm
Number of Channels 4 Series Pro
Cable Type RG-59 Coaxial, Category 5e, Category 6 Camera Size 4 MP
Lens Type Fixed Format Smart H.265+, H.265, Smart H.264+, H.264, H.264B, H.264H, MJPEG
Hard Drive Size 256 GB Mounting Type Board-In
Standards UL60950-1, CAN/CSA C22.2 No. 60950-1-07, EN60950-1, FCC CFR 47 Part 15 Subpart B, Electromagnetic Compatibility Directive 2014/30/EU

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok