Abbotsford
iwaledp30l10w27k25std

STANDARD PRODUCTS 63960 10W 120V 2700K Dimmable PAR30LN LED Reflector Lamp, White

Price $20.61 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:63960

Description

Allowing you to focus light where it matters, these LED reflectors will not let your colours fade. Reduce energy consumption and protect all goods and materials that are sensitive to heat and UV emissions.STANDARD’s LED reflectors are ideal for tracks, recessed luminaires and accent lighting in residential, retail, hospitality and commercial applications.

Specifications

Brand Name Standard Products Item Name LED Lamp
Type PAR & BR Designation LED/P30L/10W/27K/25/STD
Bulb Shape PAR30LN Bulb Base E26 Medium
Power (Wattage) 10 W Lumens 839 lm
Color Temperature 2700 K Average Life 40000 hr
DLC N Color Rendering Index (CRI) 92
Beam Angle 25° Center Beam Candle Power 2144 cd
Voltage Rating 12 VAC Dimmable Yes
Incandescent Equivalent Wattage 75 W Diameter 3-3/4 in
Maximum Overall Length 4-21/32 in Standards cULus Listed, Energy Star Certified
UPC 069549639607

Packages

1 - UNIT - 1 6 - UNIT - 6
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok