ABB Microlectric Fifth Jaw Assembly Full Cap 6 O ftClock
Description
MICROELECTRIC® fifth jaw assembly with full capacity 6 o clock position for use with BQ2/BS2 series meters.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Fifth Jaw Assembly | Type | 6 o'Clock Position |
Material | Steel | Color | Silver |
For Use With | BDC, BD2, BQ2, BS2/BS2L, BS4/BSC4, CO2 Meter Socket | Standards | CSA Certified |
Application | For Monoblock Application | UPC | 624871005614 |
Packages
1 - UNIT - 1 |