×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
micb306

ABB Microlectric Fifth Jaw Assembly Full Cap 6 O ftClock

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:B306

Description

MICROELECTRIC® fifth jaw assembly with full capacity 6 o clock position for use with BQ2/BS2 series meters.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Fifth Jaw Assembly Type 6 o'Clock Position
Material Steel Color Silver
For Use With BDC, BD2, BQ2, BS2/BS2L, BS4/BSC4, CO2 Meter Socket Standards CSA Certified
Application For Monoblock Application UPC 624871005614

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok