Abbotsford
pas5279ss

PASS & SEYMOUR 5279SS 15Amp 125V 2-Pole/3-Wire NEMA 5-15R Flanged Outlet, Gray

Price $51.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:5279SS
Documents Documents

Description

FEATURES AND BENEFITS: • All thermoplastic construction, provides excellent impact and chemical resistance. • NEMA configuration molded on flange, easy field identification. • Depth : 1.374" • Diameter : 2.562"

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Flanged Outlet Type Flanged Outlet
Voltage Rating 125 V Amperage Rating 15 A
Conductor Size 10-14 AWG Material Thermoplastic
Color Gray Diameter 2.562 in
NEMA Rating 5-15R Standards CSA Certified, UL 498 Listed
Application For Commercial Applications UPC 785007527919

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50 3500 - SKID - 3500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok