Abbotsford
kln155024

KLEIN TOOLS 1550-24 2-3/4 inch Hawkbill Slitting Blade Pocket Knife

Price $35.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1550-24
Documents Documents

Description

Klein Tools' Pocket Knife with a 2-3/4-Inch Hawkbill Slitting Blade is ideal for heavy-duty line work. It features a plastic handle and a lock-open blade.PRODUCT FEATURES:- Large, stainless-steel, hawkbill slitting blade 2-3/4-Inch (7 cm) long - Ideal for heavy-duty line work - Plastic handle - Blade locks open

Specifications

Brand Name Klein Tools Item Name Pocket Knife
Type Foldable, Liner Lock Blade Size 2-3/4 in L
Blade Material Stainless Steel Overall Length 6-3/4 in
Handle Color Blue Blade Type Hawkbill Slitting, Curved, Sickle-Shaped
Closed Length 4-1/2 in Handle Material Plastic
Application For Heavy Duty Line Work UPC 092644442247

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok